Menu Search
SIGNIFY #421651

MasterColor Lamp, HID; MR16; GX10; 20W; 93V

SKU # 04667742165 Manufacturer Series: Elite Mini
Type: HID
Bulb Shape: MR16
Bulb: MR-16
Base: GX10
Watts: 20W
Lamp Style: Metal Halide
Voltage: 814V
Beam Spread - deg: 10 Degrees
Color: Warm White
Finish: Clear
Lumens: 1050
Color Temperature: 3000K
Average Life - hrs: 15000
Length: 2.57 in.
CRI: 85
Operating Position: Universal
Packaging: 12/Case
Candlepower - CBCP: 13500

HID; Bulb: MR16; Base: GX10; 20W; Lamp Style: Metal Halide; 93V; Color: Warm White; Average Life - hrs: 15000; Lumens: 1050; Color Temperature: 3000K