Menu Search
HID Light Bulbs Lamp, HID; PAR30 Long Neck; Medium Screw E26; 70W; 88V

PHILIPS #151431

MasterColor Lamp, HID; PAR30 Long Neck; Medium Screw E26; 70W; 88V

SKU #04667715143
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: HID
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: Metal Halide
Voltage: 88V
Beam Spread - deg: 40 Degrees
Finish: Clear
Lumens: 3010
Color Temperature: 4200K
Average Life - hrs: 9000
Length: 4.75 in.
CRI: 94
ANSI Code/Ballast: M139/O
Operating Position: Universal
Packaging: 6
Candlepower - CBCP: 9000

HID; Bulb: PAR30 Long Neck; Base: Medium Screw E26; 70W; Lamp Style: Metal Halide; 88V; Finish: Clear; Average Life - hrs: 9000; Lumens: 3010; Color Temperature: 4200K

Additional Info: Arc Tube Material: Polycrystalline Alumina