Menu Search
PHILIPS #144782

MasterColor Lamp, HID; PAR38; Medium Screw E26; 25W

SKU # 04667714478
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 25W
Lamp Style: Metal Halide, Self-Ballasted
Color: Warm White
Lumens: 1220
Color Temperature: 3000K
Average Life - hrs: 10500
Length: 5.3 in.
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: PAR38; Base: Medium Screw E26; 25W; Lamp Style: Metal Halide, Self-Ballasted; Color: Warm White; Average Life - hrs: 10500; Lumens: 1220; Color Temperature: 3000K