Menu Search
PHILIPS #SOX55

Lamp, HID; T17; BA15d; 55W

SKU # 71150060013 Manufacturer Series: SOX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: T17
Bulb: T-17
Base: BA15d
Watts: 55W
Lamp Style: Low-Pressure Sodium
Color: Warm White
Finish: Clear
Lumens: 8000
Color Temperature: 1700K
Average Life - hrs: 18000
Length: 16.75 in.
ANSI Code/​Ballast: L71
Operating Position: Base Up ±110°
Packaging: 1/Pk.