Menu Search
Lighting Light Bulbs HID Light Bulbs

SIGNIFY

Lamp, HID; T21; BA15d

(0 Product Options) Manufacturer Series: SOX
  • Type: Low Pressure Sodium Bulb
  • Bulb Shape: T21
  • Bulb: T-21
  • Base: D.C. Bayonet
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Low Pressure Sodium Bulb
Bulb Shape: T21
Bulb: T-21
Base: D.C. Bayonet
Lamp Style: Low-Pressure Sodium
Color: Clear
Finish: Clear
Color Temperature: 1700K
Average Life - hrs: 18000
Operating Position: Horizontal +/-20 deg
Packaging: (priced per lamp)