Menu Search
PHILIPS #232728

MasterColor Lamp, HID; T6; 2-Pin G12; 150W

SKU # 04667723272
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: T6
Bulb: T-6
Base: 2-Pin G12
Watts: 150W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 14000
Color Temperature: 3000K
Average Life - hrs: 12000
Length: 4-11/32 in.
ANSI Code/​Ballast: M102
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: T6; Base: 2-Pin G12; 150W; Lamp Style: Metal Halide; Color: Warm White; Average Life - hrs: 12000; Lumens: 14000; Color Temperature: 3000K