You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #231605

MasterColor Lamp, HID; TD6; Rx7s; 70W

SKU # 04667723160
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: TD6
Bulb: TD-6
Base: Rx7s
Watts: 70W
Lamp Style: Metal Halide, Double Ended
Finish: Clear
Lumens: 6500
Average Life - hrs: 15000
Length: 4-11/16 in.
ANSI Code/​Ballast: M139/M85
Operating Position: Horizontal ±45°
Packaging: 1/Pk.

HID; Bulb: TD6; Base: Rx7s; 70W; Lamp Style: Metal Halide, Double Ended; Finish: Clear; Average Life - hrs: 15000; Lumens: 6500