The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #137521

Metal Halide HID Bulb, 150W, E26 Medium (Single Contact)

SKU # 04667713752
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Halide HID Bulb
Bulb Shape: Ellipse Dimple
Bulb: ED-17
Base: E26 Medium (Single Contact)
Watts: 150W
Lamp Style: Open Fixtures
Voltage: 95V
Amps: 1.8A
Color: Cool White
Finish: Clear
Lumens: 13500
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 15000 hrs
Length: 5.4 in.
CRI: 65
Operating Position: Hanging or Base Up
Packaging: 24/Pack