Menu Search
SIGNIFY #456533

Metal Halide HID Bulb, 95W, E26 Medium (Single Contact)

SKU # 04667745653 Manufacturer Series: MasterColor CMD
Type: Metal Halide HID Bulb
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-38
Base: E26 Medium (Single Contact)
Watts: 100W
Voltage: 102V
Amps: 1.1A
Beam Spread - deg: 25-deg
Color: Cool White
Finish: Clear
Lumens: 5400
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 16000 hr.
Length: 5.4 in.
CRI: 92
ANSI Code/​Ballast: C90/O
Operating Position: Universal
Packaging: 12/Pack