Menu Search
SIGNIFY #130229

MasterColor Lamp, HID; ED17; Medium Screw E26; 150W

SKU # 04667713022
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Metal Halide, Pulse Start
Color: Warm White
Lumens: 14000
Color Temperature: 3000K
Average Life - hrs: 16000
Length: 5-7/16 in.
ANSI Code/​Ballast: M142/M102
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: ED17; Base: Medium Screw E26; 150W; Lamp Style: Metal Halide, Pulse Start; Color: Warm White; Average Life - hrs: 16000; Lumens: 14000; Color Temperature: 3000K

Additional Info: ALTO Lamp