Menu Search
STANDARD PRODUCTS #MH250W/U/T15

HID, T15, EP39, 250W

SKU # 06954958061 Manufacturer Series: EYE
Type: HID
Bulb Shape: T15
Bulb: T-15
Base: EP39
Watts: 250W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 23000
Color Temperature: 4000K
Average Life - hrs: 10000
CRI: 65
ANSI Code/​Ballast: M58/E
Operating Position: Horizontal ±45°