Menu Search
STANDARD PRODUCTS #LU100/MEDLTEYE

High Pressure Sodium Lamp, 100W, Med Base (E26), ED17

SKU # 06954962648
Type: High Pressure Sodium Lamp
Bulb: ED-17
Base: Medium (E26)
Watts: 100W
Finish: Clear
Lumens: 9500 Initial / 8000 Mean
Color Temperature: 2100K
Average Life - hrs: 24,000 hr.
Length: 5.44 in.
CRI: 22
ANSI Code/​Ballast: S54
Operating Position: Universal
Packaging: 12/Case

Lamp; High Pressure Sodium; 100W; Med Base (E26); ED17 Bulb; Clear; 24000 hrs Average Life; 22 CRI; 2100K Color; 9500 Initial, 8000 Mean Lumens; S54 ANSI Code; Universal Operating Position; 5.44 in. Length