You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
STANDARD PRODUCTS #MS250W/V/PS/740

High Pressure Sodium Lamp, 250W, Mogul Base (E39), ED28

SKU # 06954958072
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pulse Start Metal Halide Lamp
Bulb: ED-28
Base: Mogul (E39)
Watts: 250W
Lamp Style: Enclosed
Finish: Clear
Lumens: 21000 Initial / 15500 Mean
Color Temperature: 4000K
Average Life - hrs: 18000
Length: 8.31 in.
CRI: 60
ANSI Code/​Ballast: M142
Operating Position: Base Up Plus or Minus 15 deg
Packaging: 12/Case

Lamp; Metal Halide; Probe Start; 250W; Mogul Base (E39); ED28 Bulb; Enclosed Lamp; Clear; 18000 hrs Average Life; 60 CRI; 4000K Color; 21000 Initial, 15500 Mean Lumens; M142 ANSI Code; 8.31 in. Length

  • Longer life
  • Color uniformity
  • Faster warm-up and restrike time achieve hot restrike in 60 percent less time
  • Higher lumen per watt efficacy
  • Superior lumen maintenance
  • Light center length: 127.0 mm
  • Bulb diameter: 54.0 mm