Menu Search
STANDARD PRODUCTS #MH400W/U/ED28

High Pressure Sodium Lamp, 400W, Mogul Base (E39), ED28

SKU # 06954957966
Type: Probe Start Metal Halide Lamp
Bulb: ED-28
Base: Mogul (E39)
Watts: 400W
Lamp Style: Enclosed
Finish: Clear
Lumens: 30500 Initial / 17200 Mean
Color Temperature: 4000K
Average Life - hrs: 18,000 hr.
Length: 8.31 in.
CRI: 60
ANSI Code/​Ballast: M166
Operating Position: Universal
Packaging: 720/Pallet

Lamp; Metal Halide; Probe Start; 400W; Mogul Base (E39); ED28 Bulb; Enclosed Lamp; Clear; 18000 hrs Average Life; 60 CRI; 4000K Color; 30500 Initial, 17200 Mean Lumens; M166 ANSI Code; Universal Operating Position; 8.31 in. Length

  • Longer life
  • Color uniformity
  • Faster warm-up and restrike time achieve hot restrike in 60 percent less time
  • Higher lumen per watt efficacy
  • Superior lumen maintenance
  • Light center length: 127.0 mm
  • Bulb diameter: 54.0 mm