Menu Search
STANDARD PRODUCTS #HF1000B-PD

Lamp, HID; BT56; Mogul Screw E39; 1000W

SKU # 06954910561 Manufacturer Series: EYE
Type: HID Mercury Vapor Lamp
Bulb Shape: Blown Tubular
Bulb: BT-56
Base: Mogul (E39)
Watts: 1000W
Finish: Coated
Lumens: 64000 Initial, 51200 Mean
Color Temperature: 4100K
Average Life - hrs: 24,000 hr.
Length: 15.34 in.
CRI: 40 CRI
ANSI Code/​Ballast: H36
Operating Position: Universal
Packaging: 6/Case

HID; Bulb: BT56; Base: Mogul Screw E39; 1000W; Lamp Style: Mercury Vapor ; Average Life - hrs: 24000; Lumens: 64000; Color Temperature: 4100K