Menu Search
STANDARD PRODUCTS #MH100W/U/PS

Pulsetek Lamp, HID; ED17; Medium Screw E26; 100W; 100V

SKU # 06954958055
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide, Pulse Start
Voltage: 100V
Lumens: 5900
Color Temperature: 4000K
Average Life - hrs: 15,000 hr.
Length: 5.4 in.
CRI: 65
ANSI Code/​Ballast: M90/E
Operating Position: Universal
Packaging: 12/Case

HID; Bulb: ED17; Base: Medium Screw E26; 100W; Lamp Style: Metal Halide, Pulse Start; 100V; Average Life - hrs: 15000; Lumens: 5900; Color Temperature: 4000K