Menu Search
STANDARD PRODUCTS #LU150/55

Lamp, HID; ED23.5; Mogul Screw E39; 150W; 55V

SKU # 06954914892
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 150W
Lamp Style: High-Pressure Sodium
Voltage: 55V
Color: Warm White
Lumens: 14400
Color Temperature: 1900K
Average Life - hrs: 35000
Length: 7-5/16 in.
CRI: 17
ANSI Code/​Ballast: S55
Operating Position: Universal
Packaging: 12/Case

HID; Bulb: ED23.5; Base: Mogul Screw E39; 150W; Lamp Style: High-Pressure Sodium ; 55V; Color: Warm White; Average Life - hrs: 35000; Lumens: 14400; Color Temperature: 1900K