Menu Search
STANDARD PRODUCTS #HF100-PD/MED

Sunlux EN Lamp, HID; ED23.5; Mogul Screw E39; 70W

SKU # 06954910585
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 70W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 5500
Color Temperature: 1900K
Average Life - hrs: 24,000 hr.
Length: 7.31 in.
CRI: 22
ANSI Code/​Ballast: S62
Packaging: 12/Case

HID; Bulb: ED23.5; Base: Mogul Screw E39; 70W; Lamp Style: High-Pressure Sodium; Color: Warm White; Average Life - hrs: 24000; Lumens: 5500; Color Temperature: 1900K