You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
STANDARD PRODUCTS #LU70/EN

Sunlux EN Lamp, HID; ED23.5; Mogul Screw E39; 70W

SKU # 06954962658
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 70W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 5500
Color Temperature: 1900K
Average Life - hrs: 24000
Length: 7.31 in.
CRI: 22
ANSI Code/​Ballast: S62
Operating Position: Universal
Packaging: 12/Case

HID; Bulb: ED23.5; Base: Mogul Screw E39; 70W; Lamp Style: High-Pressure Sodium; Color: Warm White; Average Life - hrs: 24000; Lumens: 5500; Color Temperature: 1900K