Menu Search

STANDARD PRODUCTS #MH70W/U/ED28/PS

Lamp, HID; ED28; Mogul Screw E39; 70W

SKU: 06954958043
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Watts: 70W
Lamp Style: Metal Halide, Pulse Start
Finish: Clear
Lumens: 5600
Color Temperature: 4000K
Average Life - hrs: 15000
Length: 8.3 in.
CRI: 65
ANSI Code/Ballast: M98
Operating Position: Universal
Description
HID; Bulb: ED28; Base: Mogul Screw E39; 70W; Lamp Style: Metal Halide, Pulse Start; Finish: Clear; Average Life - hrs: 15000; Lumens: 5600; Color Temperature: 4000K