Menu Search
Lighting Light Bulbs HID Light Bulbs #MP400W/V/ED28/UVS/PS/740
STANDARD PRODUCTS #MP400W/V/ED28/UVS/PS/740

Lamp, HID; ED28; Mogul Screw EX39 ; 400W

SKU # 06954958036
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (EX39)
Watts: 400W
Lamp Style: Metal Halide, Pulse Start
Finish: Clear
Lumens: 41000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 8.3 in.
CRI: 68
ANSI Code/​Ballast: M155
Operating Position: Base Up ±15°
Packaging: 12/Case

HID; Bulb: ED28; Base: Mogul Screw EX39 ; 400W; Lamp Style: Metal Halide, Pulse Start; Finish: Clear; Average Life - hrs: 20000; Lumens: 41000; Color Temperature: 4000K