Lamp, HID; ED37; Mogul Screw E39; 400W; 135V

SKU: 06954958048
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide, Probe Start
Voltage: 135V
Lumens: 2300
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 11.5 in.
CRI: 65
ANSI Code/Ballast: M59/E
Operating Position: Universal
Packaging: 6
HID; Bulb: ED37; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide, Probe Start; 135V; Average Life - hrs: 20000; Lumens: 2300; Color Temperature: 4000K