Menu Search
STANDARD PRODUCTS #CDM35PAR30FL

Lamp, HID; PAR30 Long Neck; Medium Screw E26; 35W

SKU # 06954910909
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 35W
Lamp Style: Metal Halide
Beam Spread - deg: 30 Degrees
Color: Warm White
Lumens: 1750
Color Temperature: 3000K
Average Life - hrs: 9000
Length: 4.5 in.
CRI: 81
ANSI Code/​Ballast: M130
Operating Position: Universal
Packaging: 6
Candlepower - CBCP: 74000 cd

HID; Bulb: PAR30 Long Neck; Base: Medium Screw E26; 35W; Lamp Style: Metal Halide; Color: Warm White; Average Life - hrs: 9000; Lumens: 1750; Color Temperature: 3000K