Menu Search
STANDARD PRODUCTS #57380

Lamp, HID; PAR30 Long Neck; Medium Screw E26; 70W; 95V

SKU # 06954959995
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: Metal Halide
Voltage: 95V
Beam Spread - deg: 30 Degrees
Color: Warm White
Lumens: 4122
Color Temperature: 3000K
Average Life - hrs: 10000
Length: 4.8 in.
CRI: 85
ANSI Code/​Ballast: C139/C98/C143
Operating Position: Universal
Packaging: 6
Candlepower - CBCP: 13500

HID; Bulb: PAR30 Long Neck; Base: Medium Screw E26; 70W; Lamp Style: Metal Halide; 95V; Color: Warm White; Average Life - hrs: 10000; Lumens: 4122; Color Temperature: 3000K