Menu Search
STANDARD PRODUCTS #MH100W/C/U/PS

Pulsetek Lamp, Metal Halide, Pulse Start, ED17, 100W

SKU # 06954958042
Type: Single Ended Metal Halide Lamp
Bulb Shape: Elliptical Dimple
Bulb: ED-17
Base: Medium (E26)
Watts: 100W
Voltage: 100V
Finish: Coated
Lumens: 8500 Initial
Color Temperature: 3700K
Dimmable: Yes
Average Life - hrs: 15,000 hr.
Length: 5.4 in.
CRI: 70
ANSI Code/​Ballast: M90/E
Operating Position: Universal

Coated Light Bulbs: Type - Metal Halide Lamp; Watts - 100; Bulb - ED-17; Base - Med E26; Voltage - 100; Color Temperature - 3700K; Color Rendering Index - 70CRI; Length - in - 5 7/16; Average Life - hrs - 15000; Operating Position - Universal; Packaging - 12; ANSI Code/Ballast - M90/E; Initial Lumens - 8500; Additional Information - Pulse Start; Manufacturer Series - Pulsetek

Additional Info: Pulse Start