Menu Search
HID Light Bulbs Mercury Vapor Bulb, 400W, Mogul Screw (E39), BT37
STANDARD PRODUCTS #H400

Mercury Vapor Bulb, 400W, Mogul Screw (E39), BT37

SKU # 06954914942
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Mercury Vapor Light Bulb
Bulb: BT-37
Base: Mogul Screw (E39)
Watts: 400W
Finish: Clear
Lumens: 21000 Initial / 16800 Mean
Color Temperature: 5700K
Average Life - hrs: 24000
Length: 11.47 in.
CRI: 25 CRI
ANSI Code/​Ballast: H33
Operating Position: Universal
Packaging: 12/Case

Bulb; Vapor; Mercury; 400W; Mogul Screw (E39); BT37 Bulb; Clear; 24000 hrs Average Life; 25 CRI; 5700K Color; 21000 Initial, 16800 Mean Lumens; H33 ANSI Code; Universal Operating Position; 11.47 in. Length

  • Full line product offering
  • Long life
  • Nickel-plated base will not seize in the socket
  • Heavy duty construction\, superior quality
  • Bulb material: borosilicate glass (hard glass)
  • Arc tube material: quartz
  • Light center length millimeter: 291 mm