Menu Search
STANDARD PRODUCTS #NE-51H

Miniature Lamp, 0.14W, T-3 1/4, 125V, 1.19 in. L

SKU # 06954950707
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Neon Lamp
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 0.14W
Lamp Style: Indicator
Voltage: 125V
Amps: 1.2A
Average Life - hrs: 15000
Length: 1.19 in.
Packaging: 10/Pack
  • Diameter: 0.39 in.
  • Breakdown volts: 105V
  • ANSI code: B2A