Menu Search
STANDARD PRODUCTS #656

Miniature Light Bulb, 1.68W, T-3 1/4, Wedge Base, 28V, 1.06 in., Clear, 2500 hrs

SKU # 06954950393
Type: Miniature Xenon Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Wedge
Watts: 1.68W
Voltage: 28V
Amps: 0.065A
Color: Clear
Average Life - hrs: 2500
Length: 1.06 in.
Packaging: 10/Pack

Additional Info: Filament: C-2F, Diameter: 0.41 in., Light Center Length: 14.30 mm, ANSI Code: 656