Menu Search
STANDARD PRODUCTS #1828

Miniature Light Bulb, 1.85W, T-3 1/4, BA9s Base, 37.5V, 1.18 in., Clear, 3000 hrs

SKU # 06954950441
Type: Miniature Xenon Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: BA9s
Watts: 1.85W
Voltage: 37.5V
Amps: 0.05A
Color: Clear
Average Life - hrs: 3000
Length: 1.18 in.
Packaging: 10/Pack

Additional Info: Filament: C-2F, Diameter: 0.41 in., Light Center Length: 15.90 mm, ANSI Code: 1828