Menu Search
STANDARD PRODUCTS #24V5WFXFT3.25

Miniature Light Bulb, 5W, T-3 1/4, S8.5d Base, 24V, 1.73 in., Frost, 15000 hrs

SKU # 06954922085
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Xenon Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: S8.5d
Watts: 5W
Voltage: 24V
Amps: 0.21A
Color: Frost
Average Life - hrs: 15000
Length: 1.73 in.
Packaging: 10/Pack

Additional Info: Diameter: 0.39 in.