Menu Search
VENTURE LIGHTING #MS320/V/ED28/PS

Uni-Form Lamp, HID; ED28; Mogul Screw EX39; 320W; 135V

SKU # 62673292000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (EX39)
Watts: 320W
Lamp Style: Metal Halide, Pulse Start
Voltage: 135V
Finish: Clear
Lumens: 33000
Color Temperature: 4000K
Average Life - hrs: 30000
Length: 8.25 in.
CRI: 68
ANSI Code/​Ballast: M132, M154/E
Operating Position: Vertical ±15°

HID; Bulb: ED28; Base: Mogul Screw EX39; 320W; Lamp Style: Metal Halide, Pulse Start; 135V; Finish: Clear; Average Life - hrs: 30000; Lumens: 33000; Color Temperature: 4000K