Menu Search
LITELINE CORP #RC40213E-WH

Recessed Combo, MR16 Halogen, 4 in. Round, 35W, 120V

SKU # 77125091923
Housing Type: Recessed Housing
Lamp Type: MR16 Halogen
Nominal Aperture: 4 in. Round
Watts: 35W
Voltage: 120V

Downlighting High Intensity Discharge Recessed Housings: Housing Type - Recessed Housing; Lamp Type - MR16 Halogen; Nominal Aperture - 4 in. Round; Wattage - 35; Volts/Ballast - 120; Additional Information - Color: White, Frosted Lens Shower Trim

Additional Info: Color: White, Frosted Lens Shower Trim