Menu Search
LITELINE CORP #RC40118P-WH

Recessed Combo, PAR20 Halogen, 4 in. Round, 50W, 130V

SKU # 77125091921
Housing Type: Recessed Housing
Lamp Type: PAR20 Halogen
Nominal Aperture: 4 in. Round
Watts: 50W
Voltage: 130V

Downlighting High Intensity Discharge Recessed Housings: Housing Type - Recessed Housing; Lamp Type - PAR20 Halogen; Nominal Aperture - 4 in. Round; Wattage - 50; Volts/Ballast - 130; Additional Information - Color: White, Gimbal Trim

Additional Info: Color: White, Gimbal Trim