Menu Search

LITELINE CORP #HV4-HR02AC-RM

Remodel Housing, PAR30L, BR30, 4 in. Round Aperture, 120V

SKU: 77125098988
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Housing Type: Recessed Housing
Lamp Type: PAR30L, BR30
Nominal Aperture: 4 in. Round
Watts: 75W, 65W
Application: Post Drywall, Indoor or Outdoor
Voltage: 120V
Description
Downlighting High Intensity Discharge Recessed Housings: Housing Type - Recessed Housing; Lamp Type - PAR30L, BR30; Nominal Aperture - 4 in. Round; Wattage - 75, 65; Application - Post Drywall, Indoor or Outdoor; Volts/Ballast - 120; Additional Information - Dimensions: 18 in. L x 5-7/8 in. W x 5-3/8 in. H
Additional Info: Dimensions: 18 in. L x 5-7/8 in. W x 5-3/8 in. H