Downlighting High Intensity Discharge Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent PAR30; Nominal Aperture - 6 in. Round; Volts/Ballast - 120; Ceiling Opening - 6.13 in. (156mm); Additional Information - Dimension: 10.88 in. L x 14.25 in. W (276x362mm)
Additional Info: Dimension: 10.88 in. L x 14.25 in. W (276x362mm)