Downlighting High Intensity Discharge Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - PAR 30/BR 30/A19; Nominal Aperture - 6 in. Round; Volts/Ballast - 120; Ceiling Opening - 6.75 in. (171mm); Additional Information - Dimension: 14.25 in. L x 12.00 in. W (362x305mm)
Additional Info: Dimension: 14.25 in. L x 12.00 in. W (362x305mm)