Menu Search
NICOR #17022

Slope Ceiling Housing, 6 in. Round, 6.25 in. Ceiling, 120V Ballast

SKU # 76770698993
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Voltage: 120V
Ceiling Opening: 6.25 in. (159mm)

Downlighting High Intensity Discharge Recessed Housings: Housing Type - Recessed Downlight; Nominal Aperture - 6 in. Round; Volts/Ballast - 120; Ceiling Opening - 6.25 in. (159mm); Additional Information - Dimension: 14.38 in. L x 14.25 in. W (365x362mm)

Additional Info: Dimension: 14.38 in. L x 14.25 in. W (365x362mm)