Menu Search
KLEIN TOOLS #1200BI-P

TRI-CUT Hand Hacksaw Blade Bi-Metal 12 inch, 32-24-18T

SKU # 09264431410
Blade Type: Hand Hacksaw
Length: 12 in.
TPI: 32-24-18
Construction: Bi-Metal
Package: 10

Hacksaw Blades: Blade Type - Hand Hacksaw; Length - in - 12; TPI - 32-24-18; Construction - Bi-Metal; Package - 10; Additional Information - Gold; Manufacturer Series - Tri-Cut

Additional Info: Gold