Menu Search

KLEIN TOOLS #1200BI

TRI-CUT Hand Hacksaw Blade Bi-Metal 12 inch, 32-24-18T

SKU: 09264431411
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Blade Type: Hand Hacksaw
Length: 12 in.
TPI: 32-24-18
Construction: Bi-Metal
Package: 100
Description
Hacksaw Blades: Blade Type - Hand Hacksaw; Length - in - 12; TPI - 32-24-18; Construction - Bi-Metal; Package - 100; Manufacturer Series - Tri-Cut