You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #48-43-0620

Super-Tough Hand Hacksaw Blade Bi-Metal 12 inch, 24T

SKU # 04524213985
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Hand Hacksaw
Length: 12 in.
TPI: 24
Construction: Bi-Metal
Package: 10

Additional Info: Tooth set: Wavy