Menu Search
GREENLEE #333A

Handsaw, Heavy-Duty, 15-3/4 in. L Saw, Cushion Grip

SKU # 78331023635
Type: Heavy-Duty, Hack
Saw Length: 15.50 in
Blade Length: 12 in.
Grip Type: Closed

Hacksaws: Type - Heavy-Duty, Hack; Saw Length - 15.50 in; Blade Length - in - 12.00"; Grip Type - Closed; Additional Information - Cushion Grip, Blade Adjusts to 45 deg or 90 deg , Blade tension to 30,000 psi

Additional Info: Cushion Grip, Blade Adjusts to 45 deg or 90 deg , Blade tension to 30,000 psi