Menu Search
IDEAL #35-260

Standard, Jab/Hack Saw

SKU # 78325035260
Type: Standard, Jab/Hack
Saw Length: 16.00 in
Blade Length: 12 in.
Grip Type: Closed

Hacksaws: Type - Standard, Jab/Hack; Saw Length - 16.00 in; Blade Length - in - 12.00"; Grip Type - Closed