Menu Search
Hacksaws Hacksaw, Heavy-Weight, Comfortable Grip

KLEIN TOOLS #702-12

Hacksaw, Heavy-Weight, Comfortable Grip

SKU #09264470212
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: High-Tension
Saw Length: 16.25 in
Blade Length: 12 in.
Grip Type: Soft Touch

Hacksaws: Type - High-Tension; Saw Length - 16.25 in; Blade Length - in - 12.00"; Grip Type - Soft Touch