You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #701-S

Standard, Jab/Hack Saw Steel Tube, Die-Cast Zinc Handle

SKU # 09264431306
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard, Jab/Hack
Saw Length: 16.00 in
Blade Length: 12 in.
Grip Type: Closed
Material: Steel Tube, Die-cast Zinc Handle

Hacksaws: Type - Standard, Jab/Hack; Saw Length - 16.00 in; Blade Length - in - 12.00"; Grip Type - Closed; Material - Steel Tube, Die-Cast Zinc Handle