Menu Search
LEGRAND - PASS & SEYMOUR #NTLFULLWCC-6

Night Light Receptacle LED

SKU # 78500703433 Manufacturer Series: NTLFULL
RoHS Compliant
Type: Night Light Receptacle
Lamp Type: LED
Device Color: Tri-Color
Rating: 120/125V AC
Plate Type: Louver Plate

Hallway Night Lights: Type - Night Light Receptacle ; Lamp Type - LED; Device Color - Tri-Color; Rating - 120/125VAC; Plate Type - Louver Plate; Additional Information - Dimensions: 2.75 in. H x 1.60 in. W x 1.50 in. D; Manufacturer Series - NTLFULL

Additional Info: Dimensions: 2.75 in. H x 1.60 in. W x 1.50 in. D