Menu Search
LEGRAND - PASS & SEYMOUR #NTLHORZWCC6

Step Night Light, LED, White Device, 120/125VAC

SKU # 78500707166
Type: Horizontal Step Night Light
Lamp Type: LED
Device Color: White
Rating: 120/125V AC
Plate Type: Screwless Wall Plate

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Ideal for stairways, hallways, media rooms and hotels. This night light features five adjustable light levels, a hidden sensor that automatically controls the night light and an impact-resistant Lexan lens, face and body. An optional louver is included for added light-level control. Radiant screwless wall plate not included.