Menu Search
EIKO #Q500T3/CL/240V

Halogen Lamp, 500W, R7s, T3, Tubular, 9000 lm

SKU # 03129315176
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Ended Halogen Lamp
Bulb Shape: Tubular
Bulb: T-3
Base: R7s
Watts: 500W
Voltage: 240V
Lumens: 9000
Color Temperature: 2900K
Average Life - hrs: 2000 hrs
Length: 4.69 in.
Packaging: 500/Pack

EIKO Q500T3/CL/240V 240V 500W/T-3