Menu Search
EIKO #EXN-FG-GU10-130V

Halogen Lamp, 50W, GU10, MR16, 3500 hrs, 2.20 in. L

SKU # 74979900305
RoHS Compliant
Type: Halogen Lamp
Bulb: MR-16
Base: GU10
Watts: 50W
Lamp Style: Dichroic Reflector
Voltage: 130V
Amps: 0.38A
Beam Spread - deg: 38 deg
Color Temperature: 2700K
Average Life - hrs: 3500 hrs
Length: 2.2 in.
Packaging: 200/Carton