You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIGHTOLIER #AXB4P20GIMWHR

Halogen Lamp, 50W, Medium E26, PAR20, 520 lm, 3000 hrs

SKU # 62456328974
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-20
Base: Medium (E26)
Watts: 50W
Voltage: 120V
Amps: 0.42A
Finish: Clear
Lumens: 520
Average Life - hrs: 3000 hrs
Length: 3.38 in.