Menu Search
LUMACELL #580.0075-L

Lamp, Halogen; MR16; ; 20W; 12V

SKU # 62461614778
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Watts: 20W
Lamp Style: Mirrored Reflector
Voltage: 12V

Halogen; Bulb: MR16; Base: ; 20W; Lamp Style: Mirrored Reflector; 12V